Vtech® Two-Line Expandable Cordless Phone with Answering System, Essendant
500044-729
- Color:Black/Silver
- Description:Phone DS6151 VTECH, base and 3 handsets
- Environmentally Preferable:Energy Efficient
- Environmental Certification:ENERGY STAR Certified
- Cat. No.:500044-729
- Supplier no.:VTEDS6151
The two-line phone is ideal for busy homes or small offices. It features: Answering machine, caller ID, call waiting, flash, hold, mute, page, redial.
- Intercom, Paging, 3-way conferencing
- Expandable system lets you add handsets where needed
- Integrated answering system features voicemail boxes for each line, message time/day stamp, remote access
- Handset and base speakerphones provide handsfree options
Multi-handset capability: Up to 12
4 line LCD display
Frequency: 1.9 GHz
Recording time: 13.00 min
Speed dial memories: 50
Caller ID and call waiting require subscribing to local phone company services. Optional additional handset: DS6101.
: ENERGY STAR Qualified.
: Additional handsets are available separately.