Order Entry
United States
ContactUsLinkComponent
Vtech® Two-Line Cordless Accessory Handset for DS6151, Essendant
Vtech® Two-Line Cordless Accessory Handset for DS6151, Essendant
Catalog # 500044-728
   Energy Efficient
undefined
Vtech® Two-Line Cordless Accessory Handset for DS6151, Essendant
Catalog # 500044-728
Supplier Number:  VTEDS6101
   Energy Efficient

Specifications

  • Color:
    Black/Silver
  • Description:
    Phone, DS6101 VTECH handset with name/number display, conferencing 3 way, with intercom
  • Environmentally Preferable:
    Energy Efficient
  • Environmental Certification:
    ENERGY STAR Certified
  • Cat. No.:
    500044-728
  • Supplier no.:
    VTEDS6101

Specifications

About this item

Cordless handset can be added to any room. It features: Caller ID, call waiting, flash, hold, mute, page, redial.

  • Clear, backlit display makes it easy to see who is calling
  • Hearing aid compatible
  • Handset volume control

Caller ID and call waiting require subscribing to local phone company services. For use with DS6151.

4-Line LCD Display
Frequency: 1.9 GHz
Lines: 2
Speed Dial Memories: 50

Certifications: ENERGY STAR Qualified.