RCA® ViSYS™ Two-Line Accessory Handset, Essendant
Catalog # 500044-098
Supplier: Avantor
Specifications
- Color:Black/Silver
- Description:Phone, Model 5055RE1, handset with name/number display, conferencing 3 way
- Cat. No.:500044-098
- Supplier no.:RCA25055RE1
Specifications
About this item
Increase mobility in office by adding an additional handset. The phone features: Caller ID, "Do Not Disturb" mode, flash, hold, mute, ringer ID
- Intercom
- 4 line LCD display
- Headset and hearing aid compatible
- Handset volume control
Caller ID and Call Waiting require subscribing to local phone company services.
For use with 5250RE1, 25210RE1, 25255RE2
Frequency: 1.9 GHz
Lines: 2
Memory/Redial: 3
Speed Dial Memories: 94