Order Entry
United States
ContactUsLinkComponent
AT&T® TL86109 Two-Line DECT 6.0 Phone System with Bluetooth® and Digital Answering System, Essendant
AT&T® TL86109 Two-Line DECT 6.0 Phone System with Bluetooth® and Digital Answering System, Essendant
Catalog # 500041-562
undefined
AT&T® TL86109 Two-Line DECT 6.0 Phone System with Bluetooth® and Digital Answering System, Essendant
Catalog # 500041-562
Supplier Number:  ATTTL86109

Specifications

  • Color:
    Silver/Black
  • Description:
    Phone, TL86109, handset with name/number display, conferencing 3 way, with intercom
  • Cat. No.:
    500041-562
  • Supplier no.:
    ATTTL86109

Specifications

About this item

Make and receive calls on cell phone plans while using the comfort and convenience of home phone system. Pair up to two Bluetooth® compatible cell phones with the base station and enjoy conferencing and call transfer capabilities. The phone features: Answering machine, Bluetooth compatibility, call waiting, caller ID, flash, hold, mute, redial.

  • Wall mountable
  • Download up to 6000 cellular phonebook entries to system handsets
  • Distinctive ringer tones for cell and land line calls make it easy to distinguish between the two
  • Four, pre-set equalizer programs let choose the sound quality that best fits hearing
  • Expandable system makes it easy to add cordless handsets in any room
  • Compatible with most headsets (via 2.5 mm jack) and hearing aids
  • Digital answering machine with call screening/intercept, message time/day stamp, memo recording, remote access, voice prompts

Caller ID and Call Waiting require subscribing to local phone company services.

5-Line LCD display
Frequency: 1.9 GHz
Lines: 2
Memory/Redial: 20
Multi-Handset Capability: Up to 12
Optional Additional Handset: TL86009
Recording Time: 4.00 min
Speakerphone: Base, Handset

Certifications: ENERGY STAR Qualified.