Safco® Serenity™ Big & Tall High-Back Chair
Catalog # 500044-174
Supplier: Janitorial Supplies
Specifications
- Depth:31.5"
- Width:26"
- Height:44 - 47"
- Model:500044-174
- Back Material:Genuine leather
- Frame Color/Finish:Black
- Seat/Back Color:Black
- Weight capacity:500 lbs.
- Seat Dimensions:W21.5×D22"
- Backrest Dimensions:W×H 22×26"
- Frame Material:Steel
- Cat. No.:500044-174
- Seat height:19.5 - 22.5"
- Foot style:Dual-wheel casters, 2⅜"
- Supplier no.:SAF3500BL
Specifications
About this item
360° swivel chair specially designed for big and tall persons, supports up to 500 lbs.
- Luxurious leather upholstery for style and comfort
- Pneumatic seat height adjustment
- Tiltable back with tilt lock and tension
- Supportive padded loop arms
Oversized five-star base with casters for stability and mobility.
Arm height from seat: 8.5"
Distance between arms: 20.5"
Certifications: Meets or exceeds ANSI/BIFMA standards.
Ordering information: Casters supplied with this chair are not suitable for all floor types.