basyx™ VL151 Executive High-Back Chair
Catalog # 500042-025
Supplier: Janitorial Supplies
Specifications
- Depth:37.5"
- Width:27"
- Color:Black
- Description:High-back swivel desk chair
- Height:41.75 - 45.5"
- Model:500042-025
- Back Material:Genuine leather
- Frame Color/Finish:Black
- Seat/Back Color:Black
- Seat Dimensions:W20.5×D18 5/8"
- Backrest Dimensions:W×H 20½×27¼"
- Frame Material:Nylon
- Cat. No.:500042-025
- Seat height:17.75" - 21.5"
- Foot style:Casters
- Supplier no.:BSXVL151SB11
Specifications
About this item
Executive 360° swivel, high-back chair with incredible style and comfort: The leather upholstery features a distinctive contrasting top stitching.
- Pneumatic seat height adjustment,
- Tiltable back with tilt lock and tension
- Supportive padded loop arms, PP/leather
Five-star base with five casters for easy mobility.
Distance between arms 20.5"
Certifications: Meets or exceeds ANSI/BIFMA standards
Ordering information: Casters supplied with this chair are not suitable for all floor types.