Alba CLEO Coat Stand
Catalog # 500041-872
Supplier: Janitorial Supplies
Specifications
- Depth:19.7"
- Finish:Black
- For No. of hangers/hooks:10
- Width:19.7"
- Description:Customer / coat-tree for 10 garments
- Height:68.9"
- Environmentally Preferable:
- Cat. No.:500041-872
- Supplier no.:ABAPMCLEON
Specifications
About this item
Double up with this combination coat stand and umbrella holder
- Black color
- Metal, plastic construction
- Stand alone mounting
- 5 double pegs
- 10 knobs
Has five double coat pegs, umbrella holder and water retainer.