Fellowes® Designer Suites™ Premium Keyboard Tray
Catalog # 500042-725
Supplier: Janitorial Supplies
Specifications
- Color:Black
- Description:Keyboard tray
- Cat. No.:500042-725
- Supplier no.:FEL8017901
Specifications
About this item
Features adjustable height and tilt on keyboard tray plus versatile Comfort-Lift™ system for mouse platform adjustment
- Warning Trak™ keeps mouse from sliding off platform
- Single knob adjusts tray height and tilt
- Removable mouse tray; mouse platform tilts forward or backward, adjusts up or down, and mounts on left or right side
- Glide track length 21.75"
- Height adjustability +4.25"/-1.25"
- Tilt adjustment -10°
- Memory foam wrist rest
Keyboard tray 19x10 5/8"
Mouse tray 8 1/2x10 5/8"
Delivery: Includes soothing memory foam wrist supports with Microban® antimicrobial protection.