Storex Mobile Filing Cabinet with Metal Siding
500044-506
- Depth:15"
- Width:19"
- Color:Silver/black
- Description:File cabinet
- Height:23"
- Material:Plastic
- Cat. No.:500044-506
- For use with:Letter Sized File
- Supplier no.:STX61352U01C
Mobile filing cabinet accommodates letter size files and features an organizational top with compartments for paper clips, pens, or pencils.
- It has four casters (two Locking)
- Brushed metal sides and front make this perfect for any office
Two drawers can be locked and each has a built-in label holder.