Post-it® Notes Super Sticky Grid Notes, Essendant
Catalog # 500043-740
Supplier: Janitorial Supplies
Specifications
- Ruling:Quadrille
- Color:White
- Height:6"
- Cat. No.:500043-740
- Width:4"
- Supplier no.:MMM660SSGRID
- No. of sheets per pad:90
Specifications
About this item
Ideal notes for technical professionals, teachers or students
- Rectangular
- 1/4" blue grid
Makes it easy to stick technical sketches or math problem work where it can be seen. Super sticky adhesive so the notes can stick practically anywhere.