Quality Park™ 100% Recycled Brown Kraft Redi-Seal™ Envelope, Essendant
500009-386
- Color:Light Brown
- Description:Catalog/clasp envelope
- Dimensions:9×12"
- Environmentally Preferable:Sustainable Materials
- Environmental Certification:Sustainable Forestry Initiative® (SFI) Certified
- Cat. No.:500009-386
- Seam type:Center
- Closure:Redi-Seal™ self-adhesive
- Weight:24.00 lbs.
- Supplier no.:QUA43511
- Ext. material:Kraft
- Format/border:Standard
- Opening:End
- Trade size:#90
Earth-friendly mailing solution
Manufactured from recycled, chlorine-free paper stock. No moisture needed--just press for a secure seal.
: SFI Certified.