Cosco® Two-Step Folding Step Stool
500040-686
: Avantor
- Depth:18"
- Load capacity:225 lbs.
- Width:17⅜"
- Color:Platinum
- Description:Steel 2-step folding stool
- Height:28⅛"
- Cat. No.:500040-686
- Supplier no.:CSC11135CLGG1
Steel step stool features strong metal steps with ribbed, slip-resistant treads.
- Continuous rear leg support provides added stability
- Durable Opti-Bond™ powder coated finish resists scratches
- Nonmarring, skid-resistant front legs and back glides
- Convenient handle for carrying ease
Folds down to 2.75" depth for storage.
: ANSI Type III, Medium Household