Logitech® K350 Wireless Keyboard
Catalog # 500041-020
Supplier: Avantor
Specifications
- Color:Black
- Description:Wireless keyboard K350
- Cat. No.:500041-020
- W×D×H:19.8x10.3x2""
- Supplier no.:LOG920001996
Specifications
About this item
Contoured, wave-shaped keyboard supports the varied length of your fingers for superior comfort and control.
- 117 keys
- Three adjustable heights allow for a more comfortable wrist and hand placement while typing
- Tiny Logitech® Unifying receiver stays plugged into your laptop's USB port and lets you connect up to six compatible devices
- 2.4 GHz wireless technology provides reliability and freedom without delays or dropouts
- Max wireless range: 60 ft.
- Soft-Touch wrist wrest
Extended battery life means longer use for up to three years without battery replacement.
Operating systems: Windows® XP, Vista™, 7
Ordering information: 2 AA batteries included.