deflect-o® DocuPocket® Stackable Three-Pocket Partition Wall Set
Black, Plastic, Letter, 3, 13", 4", 7"
Catalog # 500040-701
Supplier: Janitorial Supplies
Supplier #: DEF73504
deflect-o® DocuPocket® Stackable Three-Pocket Partition Wall Set
Catalog # 500040-701
Supplier: Janitorial Supplies
Jump to:
Product Details & Documents
An essential tool for every office or cubicle, this attractive three-pocket file moves papers off the desk, creates extra space and organizes your office.
Durable construction makes pockets long-lasting. Great for high-traffic areas and large workloads. Stackable units connect easily.
: Mounting hardware included.
Specifications
- Color:Black
- Height:7"
- Material:Plastic
- Size:Letter
- Depth:4"
- Width:13"
- No. of pockets:3
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



