deflect-o® DocuPocket® Stackable Four-Pocket Wall Set
Smoke, Plastic, Letter, 4, 13", 4", 7"
Catalog # 500040-700
Supplier: Janitorial Supplies
Supplier #: DEF73402
deflect-o® DocuPocket® Stackable Four-Pocket Wall Set
Catalog # 500040-700
Supplier: Janitorial Supplies
Jump to:
Product Details & Documents
An essential tool for every office or cubicle, this attractive four-pocket file moves papers off the desk, creates extra space and organizes your office.
Durable construction makes pockets long-lasting. Great for high-traffic areas and large workloads. Stackable units connect easily.
Ordering information: Mounting hardware included.
Specifications
- Color:Smoke
- Height:7"
- Material:Plastic
- Size:Letter
- Depth:4"
- Width:13"
- No. of pockets:4



