Order Entry
United States
ContactUsLinkComponent
Mead® Memo Book
Mead® Memo Book
Catalog # 500039-261
undefined
Mead® Memo Book
Catalog # 500039-261
Supplier Number:  MEA45354

Specifications

  • Backing:
    Cardboard
  • Cover color:
    Assorted (blue, green, light blue, red
  • Cover material:
    Cardboard
  • Paper color:
    White
  • Punched/unpunched:
    Punched
  • Ruling:
    College
  • Sheet size:
    3×5"
  • Description:
    Memo book, top binding
  • Length:
    127 mm (5")
  • Cat. No.:
    500039-261
  • No. of pages:
    60
  • Width:
    76 mm (3")
  • Supplier no.:
    MEA45354

Specifications

About this item

Wirebound memo book for both professional and academic needs

Design includes a cardboard cover and black and nylon-coated single wire to bind sheets on the side or across the top edge. Ideal for meeting and lecture notes.