Order Entry
United States
ContactUsLinkComponent
Victor® 1205-4 Portable Palm/Desktop Printing Calculator
Victor® 1205-4 Portable Palm/Desktop Printing Calculator
Catalog # 500003-745
undefined
Victor® 1205-4 Portable Palm/Desktop Printing Calculator
Catalog # 500003-745
Supplier Number:  VCT12054

Specifications

  • Description:
    Portable palm/desktop calculator
  • Dimensions:
    4×13/4×8"
  • Cat. No.:
    500003-745
  • Supplier no.:
    VCT12054

Specifications

About this item

Large LCD display shows 12 digits of 11 mm size for easy viewing.

  • Paper holder has swing-out arm for quick and effortless changes
  • Automatically powers down
  • One color printer prints 2 lines per second

Features percent key, decimal function, change sign (+/–) key, backspace key, double zero key, cost/sell/margin function, tax calculation and 3-key independent memory.