Mead® Spell-Write® Steno Book
Catalog # 500039-260
Supplier: Janitorial Supplies
Specifications
- Cover color:Black, blue, green, red
- Paper color:White
- Sheet size:6×9"
- Cat. No.:500039-260
- No. of pages:80
- Supplier no.:MEA43082
Specifications
About this item
Taking notes is easy with this sturdy designed steno book with cardboard front and wirebound top.
- Gregg ruling and 15 lbs. of weight
- Perforated pages remove cleanly
Handy list of commonly misspelled words and their correct spellings is printed on the cover.