UNISAN Soft-Sided Wastebasket
Catalog # 500040-391
Supplier: Janitorial Supplies
Specifications
- Depth:14⅜"
- Width:11"
- Capacity:28 qt
- Color:Black
- Description:Open top rectangular wastebasket
- Height:15"
- Material:Plastic
- Cat. No.:500040-391
- Supplier no.:UNS28QTWBBLA
Specifications
About this item
Economically priced wastebasket is made of flexible plastic for maximum durability.
- Opening dimensions: 11x14⅜""
Low-profile design makes it ideal for everyday use in the home or the office.