Order Entry
United States
ContactUsLinkComponent
Alera® Etros Series Mesh Mid - Back Chair
Alera® Etros Series Mesh Mid - Back Chair
Catalog # 500005-028
   Sustainable Materials
undefined
Alera® Etros Series Mesh Mid - Back Chair
Catalog # 500005-028
Supplier Number:  ALEET42ME10B
   Sustainable Materials

Specifications

  • Depth:
    23.25"
  • Width:
    23⅝"
  • Color:
    Black
  • Description:
    Mid-back swivel office chair
  • Height:
    36.75 - 42"
  • Environmentally Preferable:
    Sustainable Materials
  • Model:
    500005-028
  • Back Material:
    Mesh fabric
  • Frame Color/Finish:
    Black
  • Seat/Back Color:
    Black
  • Weight capacity:
    225 lbs.
  • Seat Dimensions:
    W20.5×D19⅜
  • Backrest Dimensions:
    W×H 19×23⅝
  • Frame Material:
    Nylon
  • Cat. No.:
    500005-028
  • Seat height:
    17.75 - 22.25"
  • Foot style:
    Hooded casters
  • Supplier no.:
    ALEET42ME10B

Specifications

About this item

Economical 360° swivel chair with breathable mesh back with cushioned mesh fabric seat.

  • Adjustable lumbar support
  • Pneumatic seat height adjustment
  • Tiltable backrest with tilt lock and tension, variable synchro-tilt
  • Closed loop polypropylene arms

Five-star base with casters for easy mobility.
Distance between arms 183/8"

Certifications: GREENGUARD Indoor Air Quality Certified®, Meets or exceeds ANSI/BIFMA standards