Storex Premium File Cart
Catalog # 500004-470
Supplier: Janitorial Supplies
Specifications
- Depth:17"
- Width:16⅜"
- Color:Black
- Height:15"
- Material:Metal/plastic
- Environmentally Preferable:Sustainable Materials
- Cat. No.:500004-470
- Casters:2 rubber
- Supplier no.:STX61507U01C
- Caster diameter:3.5"
Specifications
About this item
Durable plastic and steel cart transports letter size files
- Telescoping handle
Snap lid includes built-in organizer compartment for convenient access to supplies. Telescoping handle and rubberized wheels for easy mobility.