Safco® Two-Tier Chair Cart
Catalog # 500004-462
Supplier: Janitorial Supplies
Specifications
- Depth:33½"
- Width:64½"
- Color:Black
- Height:70¼"
- Material:Steel
- Cat. No.:500004-462
- Casters:4 swivel
- Finish:Powder coated
- Supplier no.:SAF4199BL
- Caster diameter:4"
Specifications
About this item
A space-saving storage solution -- holds up to 84 folding chairs
Durable black powder coated steel construction. 4" swivel casters for easy mobility.