Safco® At-Your-Disposal™ Recycling Center
Catalog # 500023-142
Supplier: Janitorial Supplies
Specifications
- Depth:16 "
- Width:46 "
- Capacity:28 gal.
- Color:Black
- Description:Recycling receptacle, top opening
- Height:33 "
- Material:Polyethylene
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500023-142
- Shape:Rectangular
- Liner material:Plastic
- Supplier no.:SAF9798BL
- Lid type:Dome top
Specifications
About this item
Keep all of your recycling needs labeled, sorted and contained under one lid
Three 28-gallon bins are moisture resistant. Color decals keep bins neat and organized. Easy assembly.
Certifications: ADA Compliant.