To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Specifications
- Color:White
- Length:3"
- Material:Paper
- Environmentally Preferable:
- Cat. No.:500000-205
- Width:2"
- Supplier no.:CLI97009
Specifications
About this item
Ideal for visitor control
Kit helps you keep track of visitors and manage traffic in your facility with one convenient book. Guests sign registry book to get their one-day badge and provide a written record of visiting your facility. Expired badges reveal a highly visible color indicator that can be seen from up to 50 ft. away. To activate 24-hour badge, simply peel off liner and fold tab back to underside of badge. Carbonless copy of each badge is kept in registry book for reference. Store completed registry book when all badges are used.