C-Line® Magnetic Name Badge Holder Kit, ESSENDANT LLC MS
500000-222
- Color:Clear
- Description:Horizontal Holder
- Height:3"
- Material:Vinyl
- Cat. No.:500000-222
- Width:4"
- Supplier no.:CLI92943
No more pin holes or clip marks! Magnetic fastener easily secures name badge without marring clothing for a truly professional appearance
Top-loading vinyl holders are sealed on three sides and are reusable.Works with Microsoft Word and Corel Word Perfect. Includes easy-to-use inkjet/laser inserts and instructions for customized badges.