Great Neck® Sheffield® ExtraMark™ Tape Measure
500027-159
: Avantor
- Color:Yellow
- Description:Steel measuring tape, width 1"
- Length:7.6 m (25 ft.)
- Environmentally Preferable:
- Cat. No.:500027-159
- Width:26 mm (1")
- Supplier no.:GNS58652
Make fast work of measuring with this handy tape measure that features large, easy-to-read markings for quick and accurate measurement.
- Measuring system: inch
- Positive lock holds blade securely in place
- Ergonomic rubber grip handle with Sheffield Oval-Grip pattern
- Yellow steel blade
- Plastic/rubber case
Convenient belt/pocket clip keeps tape measure at hand.