HON® Volt® Series Adjustable Task Stool
Catalog # 500005-999
Supplier: Janitorial Supplies
Specifications
- Depth:29.5"
- Width:27"
- Color:Black
- Description:Mid-height swivel task chair
- Height:40⅜ - 49⅞"
- Model:500005-999
- Back Material:100% Polyester
- Frame Color/Finish:Black
- Seat/Back Color:Black
- Weight capacity:250 lbs.
- Seat Dimensions:W19×D20"
- Backrest Dimensions:W×H 16½×20"
- Cat. No.:500005-999
- Seat height:19 - 20"
- Foot style:Footring; hooded dual-wheel casters
- Supplier no.:HON5705GA10T
Specifications
About this item
Adjustable task stool with stain-resistant polyester upholstery is perfect in task environments.
Features adjustable foot ring for comfort and stability.
Certifications: Meets or exceeds ANSI/BIFMA standards