Height Adjustable Lab Stool
Catalog # 500025-795
Supplier: Janitorial Supplies
Specifications
- Description:Height adjustable lab stool
- Height:16"
- Model:500025-795
- Back Material:Padded vinyl
- Weight capacity:250 lbs.
- Seat Dimensions:Ø13.5"
- Cat. No.:500025-795
- Seat height:16"
- Foot style:Swivel casters, 2"
- Supplier no.:SAF3434BL
Specifications
About this item
Vinyl upholstered stool is ideal for medical and educational settings
- 360° swivel
- Pneumatic lift adapts to different work surface heights
18" five legged base and casters offer support and mobility.
Ordering information: Casters supplied with this chair are not suitable for all floor types.