Fellowes® Wire Partition Additions™ Coat Hook, Essendant LLC MS
Catalog # 500013-506
Supplier: Janitorial Supplies
Specifications
- Depth:5⅛"
- For No. of hangers/hooks:2
- Width:4"
- Height:6"
- Material:Metal wire
- Cat. No.:500013-506
- Supplier no.:FEL75510
Specifications
About this item
Double hook in a contemporary wire style is a smart and simple way to add storage for coats, umbrellas and bags.
- Partition mount
- Sturdy, durable metal construction
- Over-the-panel mounting
- Black color
Universal mounting bracket fits panels 1.5 to 3" thick.