Order Entry
United States
ContactUsLinkComponent
Swingline® Optima™ Full Strip Desk Stapler
Swingline® Optima™ Full Strip Desk Stapler
  500025-621
undefined
Swingline® Optima™ Full Strip Desk Stapler
  500025-621
 :  SWI87800

 

  • Sheet capacity:
    25
  • Color:
    Graphite
  • Description:
    Top load premium stapler for standard staples
  • Material:
    Metal
  • Cat. No.:
    500025-621
  • Supplier no.:
    SWI87800

 

 

Designed to be a perfect expression of form and function, the Optima™ desk stapler places a new level of jam-free performance in your reach

  • 100% Performance Guarantee
  • Provides 25% greater capacity than other desk staplers
  • Durable die-cast all-metal construction
  • Soft feel materials enhance stapling comfort
  • Loads a full strip (210) of 1/4" chisel point staples

Uses standard 0.25" staples.
2 3/8" throat depth.
Jam-free from the first staple to the last with S.F.® 4 Premium Staples.
Replacement staples SWI35450