Swingline® Full Strip Desk Stapler
500025-515
- Sheet capacity:20
- Color:Black
- Description:Full strip desk stapler for standard staples
- Material:Metal
- Cat. No.:500025-515
- Supplier no.:SWI44401S
Durable all-metal construction brings solid performance to your daily stapling needs
- Valuable commercial-grade features in an efficient no-nonsense design
- Positive locking latch ensures control of stapling position
- Performance-driven mechanism with an inner rail for jam-resistant stability and long-term stapling integrity
- Offers the versatility of stapling, pinning and tacking
- Nonskid base
- Open channel loading of a full strip (210) of standard staples
Uses standard 0.25" staples.
4" throat depth.