Order Entry
United States
ContactUsLinkComponent
 
Stanley Bostitch® Full Strip Classic Stapler
  500025-517
undefined
Stanley Bostitch® Full Strip Classic Stapler
  500025-517
 :  BOSB440BK

 

  • Sheet capacity:
    20
  • Color:
    Black
  • Description:
    Top load full strip stapler
  • Material:
    Metal
  • Cat. No.:
    500025-517
  • Supplier no.:
    BOSB440BK

 

 

Classic, durable metal desktop stapler features an attractive chip-resistant enamel finish

  • Back hinge swings 180° providing staple, pin and tack versatility
  • Open-nose design simplifies staple clearing
  • Bright red supply indicator warns when running low on staples

For full strip of standard 0.25" staples (210 staples).
3.25" throat depth