Order Entry
United States
ContactUsLinkComponent
Stanley Bostitch® Premium Electric Stapler
Stanley Bostitch® Premium Electric Stapler
  500025-549
undefined
Stanley Bostitch® Premium Electric Stapler
  500025-549
 :  BOS02210

 

  • Sheet capacity:
    20
  • Color:
    Black
  • Description:
    Front load electric stapler
  • Material:
    Metal/plastic
  • Cat. No.:
    500025-549
  • Supplier no.:
    BOS02210

 

 

Optical trip firing device and solenoid drive system delivers virtually non-stop stapling ease

  • AntiJam™ technology eliminates frustrating staple jams
  • Plastic and metal construction
  • Front loads a full strip (210) of 1/4" standard staples
  • Five-foot six-inch cord

For standard 0.25" staples
0.5" throat depth
Replacement staples SWI35450