Stanley Bostitch® Contemporary Full Strip Stapler
500025-507
- Sheet capacity:20
- Color:Black
- Description:Top load desk stapler
- Material:Metal/plastic
- Cat. No.:500025-507
- Supplier no.:BOSB2200BK
Sleek, ergonomic design offers smooth curves for comfortable handheld use
- Versatile desktop style staples, pins and opens fully for tacking
- Sturdy plastic and metal construction
- Top loads a full strip (210) of 1/4" standard staples
For standard 0.25" staples
3" throat depth.