Max® Flat-Clinch Full Strip Standard Stapler
Catalog # 500039-459
Supplier: Janitorial Supplies
Specifications
- Sheet capacity:30
- Color:Black
- Description:Top loading stapler for standard stapes
- Material:Metal/plastic
- Cat. No.:500039-459
- Supplier no.:MXBHD50DFBK
Specifications
About this item
Innovative twin-lever mechanism cuts stapling effort by 30%! Staples clinch flat so papers stack neatly
- Metal and high-impact plastic construction
- Easy-grip top, non-skid rubber base
- Top loads a full strip (210) of standard staples
3" throat depth