AT-A-GLANCE® DayMinder® Desk-Size Unruled Monthly Planner, Essendant
500002-295
- Paper color:White
- Sheet size:6⅞×8¾"
- Description:Desk appointment book
- Environmentally Preferable:Sustainable Materials
- Cover Color:Black
- Calendar Term:12 months (Jan.-Dec.)
- Separate Sections:Notes
- Binding Type:Wire
- Calendar Format:Current month with past month
- Cover Material:Simulated leather
- Cat. No.:500002-295
- Supplier no.:AAGG40000
- Page format:1 month per 2-page spread
Memo section and note space for entering important information and reminders.
Six-month calendar reference on each spread aids with advance planning. Julian dates shows days past and days to come in the year.