Logitech® M510 Wireless Mouse, Essendant LLC MS
500041-016
: Avantor
- Color:Dark Gray
- Height:2¼"
- Cat. No.:500041-016
- Depth:9"
- Width:4⅗"
- Supplier no.:LOG910001822
Get the ergonomic support you need with this wireless mouse that features soft rubber grips, gently curved sides and broad palm area.
- Advanced 2.4 GHz wireless connection
- Right hand use
- For use with Mac® OS X 10.4 and Later, Windows® XP, Vista™, 7
Standard and programmable buttons make flipping through photo albums and documents a breeze. Logitech® Unifying USB receiver stays plugged into your laptop for added versatility and is compatible with other Unifying mice and keyboards. Side-to-side scrolling allows you to quickly navigate through your music library, favorite web pages and more. On/off switch and smart sleep mode help conserve and extend battery life.