Sealed Air Bubble Wrap® Cushioning Material
Catalog # 500030-732
Supplier: Janitorial Supplies
Specifications
- Description:Packaging with bubble cushioning type
- Length:65'
- Thickness:1.3 cm (0.5")
- Cat. No.:500030-732
- Width:12"
- Supplier no.:SEL90065
Specifications
About this item
Bubble Wrap® provides the quality and performance for all shipping and packing needs.
This packaging helps preserve products by creating an inbarrier layer for protection during transit or storage. Made with a co-extruded barrier that is 100 times more resistant to the passage of air than even a thick single layer of polyethylene.