Cramer® task* it™ 1UP Step Stool
Catalog # 500025-723
Supplier: Janitorial Supplies
Specifications
- Depth:11.25"
- Load capacity:250 lbs.
- Width:14"
- Color:Blue
- Description:Plastic folding step stool
- Height:9.75"
- Cat. No.:500025-723
- Supplier no.:CRA50051PK63
Specifications
About this item
Folding step stool with easy flip-open operation when you need it, folds flat for convenient storage when not in use
The non-slip rubber tread provides secure footing. High-density plastic construction makes this stool lightweight, yet durable.