deflect-o® Industrial Tray™ Stacking Tray Set, Essendant
500030-068
- Depth:11¼"
- Width:16½"
- Color:Black
- Description:Side load heavy duty tray
- Material:Plastic
- Cat. No.:500030-068
- Overall height:3½"
- No. of compartments:2
- Supplier no.:DEF582704
- File size format:Legal, letter
Tough, break resistant, extra-wide side load plastic trays handle oversized loads to keep your desk organized and clutter-free
Each tray holds 1,500 sheets of paper or a heavy catalog. Metal risers provide additional strength for heavier loads. Includes two trays plus four risers.