Safco® Onyx™ Mesh Desktop Hanging File With Two Upright Sections
Catalog # 500017-821
Supplier: Janitorial Supplies
Specifications
- Depth:11½"
- Width:19¼"
- Color:Black
- Description:Combination file sorter/organizer
- Height:11½"
- Material:Steel Mesh
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500017-821
- No. of compartments:3
- Supplier no.:SAF3259BL
Specifications
About this item
A smart combination for organizing your files and binders in one place
File frame holds letter-size hanging file folders. Two 2" wide upright bins on the side hold binders, catalogs, books, file folders and more. Attractive, contemporary steel mesh construction
Certifications: GREENGUARD Indoor Air Quality Certified®.