Safco® Onyx™ Mesh Desk Organizer With Two Horizontal/Six Upright Sections
Catalog # 500017-815
Supplier: Janitorial Supplies
Specifications
- Depth:11½"
- Width:13¼"
- Color:Black
- Description:Combination file sorter/organizer
- Height:13"
- Material:Steel Mesh
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500017-815
- No. of compartments:8
- Supplier no.:SAF3255BL
- File size format:Letter
Specifications
About this item
Space-saving design gives you eight storage compartments in a small desktop "footprint." Features six large-capacity 2" wide sections above and two letter-size trays below
Use to organize file folders, notepads, binders, books, supplies, and more. Attractive, contemporary steel mesh construction.
Certifications: GREENGUARD Indoor Air Quality Certified®.