Safco® Onyx™ Desk Organizer With Three Horizontal And Three Upright Sections
500017-824
- Depth:11½"
- Width:19½"
- Color:Black
- Description:Combination file sorter/organizer
- Height:8¼"
- Material:Steel Mesh
- Environmentally Preferable:Safer Human and Environmental Health
- Environmental Certification:GREENGUARD Certified
- Cat. No.:500017-824
- No. of compartments:6
- Supplier no.:SAF3254BL
- File size format:Letter
Combination organizer creates a versatile and attractive filing center
Features three trays for letter-size documents plus three large-capacity 2" wide upright sections for storing and organizing file folders, documents, notepads, binders, books and more. Contemporary steel mesh construction.
: GREENGUARD Indoor Air Quality Certified®.