Rolodex™ Refill Cards For Business Card Trays
500004-256
- Paper color:White
- Description:Unruled refill cards for business card trays ROL66704, ROL66998
- Length:105 mm (4")
- Cat. No.:500004-256
- Width:57 mm (2.25")
- Supplier no.:ROL67558
Plain notched cards snap in and out of card files making information easy to update.