Order Entry
United States
ContactUsLinkComponent
Safco® Dome Top Receptacle with Spring-Loaded Door
Safco® Dome Top Receptacle with Spring-Loaded Door
Catalog # 500023-088
   Safer Human and Environmental Health
undefined
Safco® Dome Top Receptacle with Spring-Loaded Door
Catalog # 500023-088
Supplier Number:  SAF9636BL
   Safer Human and Environmental Health

Specifications

  • Ø:
    15"
  • Capacity:
    15 gal.
  • Color:
    Black
  • Description:
    Push top receptacle
  • Height:
    37 "
  • Material:
    Steel
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental Certification:
    GREENGUARD Certified
  • Cat. No.:
    500023-088
  • Shape:
    Round
  • Liner material:
    Galvanized Steel
  • Finish:
    Powder coated
  • Supplier no.:
    SAF9636BL
  • Lid type:
    Push top dome

Specifications

About this item

Wide stainless steel bottom edge is rolled under to protect floors

Galvanized steel liner. Stainless steel push door traps odors and hides contents. Powder coated finish.

Certifications: ADA Compliant, OSHA Compliant, GREENGUARD Indoor Air Quality Certified®.