AT-A-GLANCE® Recycled Monthly Planner, Essendant
500021-301
- Paper color:Green
- Sheet size:9×11"
- Environmentally Preferable:Sustainable Materials
- Cover Color:Black
- Calendar Term:13 months (Jan.-Jan.)
- Separate Sections:Telephone/address
- Binding Type:Wire
- Calendar Format:Current month, next 4 months, past month
- Cat. No.:500021-301
- Supplier no.:AAG70260G05
- Page format:1 month per 2-page spread
Organize your schedule and learn how to help take care of our environment.
- Appointment book features tips for "green living" displayed each month
- Tabbed monthly calendar appointment section, telephone/address page for easy reference
- Past, current and four future months reference
Seasonal availability.