Universal® Retractable Pen-Style Correction Tape
Catalog # 500026-920
Supplier: Avantor
Specifications
- Color:White
- Description:Correction tape
- Environmentally Preferable:
- Cat. No.:500026-920
- Packaging:4/pack
- Supplier no.:UNV75605
- Tape length:236"
- Tape width:0.20"
Specifications
About this item
Pen-style correction tape dispenser is ergonomically designed to fit your hand for maximum comfort
Two-way function provides flexibility—pull the applicator to the right for correcting whole sentences, or push to the left if you only need to correct a single letter. Retractable tip cover protects tape when not in use. Great for left- or right-handed use.