Tombow® Mono® MONO Correction Tape Refill
Catalog # 500027-131
Supplier: Janitorial Supplies
Specifications
- Color:White
- Description:Refill tape for Tombow® Mono®
- Cat. No.:500027-131
- Supplier no.:TOM68666
- Tape length:472"
- Tape width:0.17"
Specifications
About this item
Use this refill with correction tape dispensers
Tape goes on dry to allow you to write or type over mistakes instantly. It cleanly covers text without leaving shadows on copies or faxes.