Order Entry
United States
ContactUsLinkComponent
Tork® Advanced Facial Tissue Flat Box
Tork® Advanced Facial Tissue Flat Box
Catalog # 500040-008
   Sustainable Materials
undefined
Tork® Advanced Facial Tissue Flat Box
Catalog # 500040-008
Supplier Number:  TRKTF6810
   Sustainable Materials

Specifications

  • Width:
    7.90 "
  • Color:
    White
  • Length:
    8.20 "
  • Environmentally Preferable:
    Sustainable Materials
  • Environmental Certification:
    EcoLogo® Certified
  • Cat. No.:
    500040-008
  • Packaging:
    Flat Box, 100 Tissues per Box
  • Supplier no.:
    SCATF6810
  • Ply:
    2

Specifications

About this item

Advanced extra soft and absorbent 2-ply facial tissue offers the right combination of performance and value

Soft shield protects the tissues and provides easy, one-at-a-time dispensing. The flat box style is ideal for the vanity or in-wall dispensers.

Certifications: EcoLogo Certified.