Rubbermaid® Commercial Open Sided Utility Cart
500038-009
- Depth:20"
- Width:40⅝"
- Color:Black
- Height:51"
- Material:Plastic
- Cat. No.:500038-009
- Load capacity:300 lbs.
- No. of shelves:4 fixed
- Casters:4
- Supplier no.:RCP409600BLA
Sized to carry large loads and reduce return trips.
Open on all sides for easy loading. Rounded corners won't damage walls. Upscale appearance is ideal for institutional, warehouse or front office use. Large textured shelves hold a variety of equipment and supplies. Durable, structural web construction resists scratches, chips and rust. Lightweight, and easy to handle with quiet, nonmarking casters. Two comfortable rounded handles.